Menu Search
DOTTIE #KWDD812

Screw, Metal-piercing; Steel; No. 8; 1/2 in. long

SKU # 78100215620 Manufacturer Series: PC 4200
Type: Metal to Metal
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 100 Invincibox

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing