Menu Search
DOTTIE #TEKHW10112

Screw, Self-drilling; Steel; Washer Head; Hex Drive; No. 10; 1-1/2 in.

SKU # 78100217545
View more versions of this product
Length: 1-1/2 in.
Size: #10
Package: 100 Invincibox
Type: Self-drilling
Head Type: Washer Head
Drive: Hex
Application: Metal Drilling
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1

Additional Info: Head Size: 5/16