Menu Search
DOTTIE #DDSMS10114

Screw, Sheet Metal; Steel; Pan Head; No. 10; 1-1/4 in.

SKU # 78100216983
View more versions of this product
Length: 1-1/4 in.
Size: #10
Package: 100 Invincibox
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1