Menu Search
DOTTIE #KWDD1012

Screw, Metal-piercing; Steel; No. 10; 1/2 in. long

SKU # 78100215623 Manufacturer Series: PC 4200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal to Metal
Head Type: Wafer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 100 Invincibox

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing