Menu Search
DOTTIE #KWDDT101

Screw, Metal-piercing; Steel; No. 10; 1 in. long

SKU # 78100215634 Manufacturer Series: PC 4200
Type: Metal to Metal
Head Type: Wafer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 500 Tuff Pack

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing