(0)

DOTTIE #HWSMS102

Screw, Metal-piercing; Steel; No. 10; 2 in. long

SKU: 78100256610
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 2 in.
Package: 100 Invincibox
Description
General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Hex Washer Head, Slot; Size - 10; Material - Steel; Finish - Zinc; Length - 2; Package - 100 Invincibox; Additional Information - Head Size: 5/16
Additional Info: Head Size: 5/16