Menu Search
DOTTIE #TEKDD102

Screw, Metal-piercing; Steel; No. 10; 2 in. long

SKU # 78100259522 Manufacturer Series: PC 4220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal
Head Type: Pan Head
Size: #10
Material: Steel
Finish: Zinc
Length: 2 in.
Package: 100 Invincibox