(0)

DOTTIE #TEKDD1034

Screw, Metal-piercing; Steel; No. 10; 3/4 in. long

SKU: 78100259508
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Sheet Metal
Head Type: Pan Head
Size: #10
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 100 Invincibox
Description
General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Pan Head, Robertson; Size - 10; Material - Steel; Finish - Zinc; Length - 3/4; Package - 100 Invincibox