Menu Search
DOTTIE #DDSMS103

Screw, Sheet Metal; Steel; Pan Head; No. 10; 3 in.

SKU # 78100216987
View more versions of this product
Size: #10
Length: 3 in.
Package: 100 Box
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1