Menu Search
DOTTIE #TEKHW121

Screw, Self-drilling; Steel; Washer Head; Hex Drive; No. 12; 1 in.

SKU # 78100217555
View more versions of this product
Length: 1 in.
Size: #12
Package: 100 Invincibox
Type: Self-drilling
Head Type: Washer Head
Drive: Hex
Application: Metal Drilling
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1

Additional Info: Head Size: 5/16