DOTTIE
#DDSMS612
Screw, Sheet Metal; Steel; Pan Head; No. 6; 1/2 in.
SKU
#
78100216960
Specifications
Size:
#6
Length:
1/2 in.
Package:
100 Invincibox
Type:
Sheet Metal
Head Type:
Pan Head
Drive:
Square
Material:
Steel
Finish:
Zinc-plated
Number of Sizes:
1