Menu Search

DOTTIE #TEKHW8112

Screw, Metal-piercing; Steel; No. 8; 1-1/2 in. long

SKU: 78100217520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1-1/2 in.
Package: 100 Invincibox
Description
General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Hex Washer Head; Size - 8; Material - Steel; Finish - Zinc; Length - 1-1/2; Package - 100 Invincibox; Additional Information - Head Size: 1/4
Additional Info: Head Size: 1/4