Menu Search
DOTTIE #TEKHW8114

Screw, Self-drilling; Steel; Washer Head; Hex Drive; No. 8; 1-1/4 in.

SKU # 78100217515
Type: Self-drilling
Head Type: Washer Head
Drive: Hex
Size: #8
Application: Metal Drilling
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.
Number of Sizes: 1
Package: 100 Invincibox

DOT TEKHW8114 8 X 1-1/4 HEX WAS

Additional Info: Head Size: 1/4