You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #KWDDT812

Screw, Metal-piercing; Steel; No. 8; 1/2 in. long

SKU # 78100215629 Manufacturer Series: PC 4200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal to Metal
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 500 Tuff Pack

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing