Menu Search

DOTTIE #TEKHT812

Screw, Metal-piercing; Steel; No. 8; 1/2 in. long

SKU: 78100217800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 500 Tuff Pack
Additional Info: Head Size: 1/4