The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
DOTTIE #TEKHW812

Screw, Metal-piercing; Steel; No. 8; 1/2 in. long

SKU # 78100217500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 100 Invincibox

Additional Info: Head Size: 1/4