Menu Search
DOTTIE #KWDDT81

Screw, Metal-piercing; Steel; No. 8; 1 in. long

SKU # 78100215631 Manufacturer Series: PC 4200
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal to Metal
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 500 Tuff Pack

Additional Info: Application: K-Lath, Stud Splicing, Metal to Metal Framing