Menu Search
DOTTIE #TEKDD81

Screw, Metal-piercing; Steel; No. 8; 1 in. long

SKU # 78100259504 Manufacturer Series: PC 4220
Type: Sheet Metal
Head Type: Pan Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Invincibox