Menu Search
DOTTIE #TEKHW81

Screw, Metal-piercing; Steel; No. 8; 1 in. long

SKU # 78100217510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Invincibox

General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Hex Washer Head; Size - 8; Material - Steel; Finish - Zinc; Length - 1; Package - 100 Invincibox; Additional Information - Head Size: 1/4

Additional Info: Head Size: 1/4