Menu Search
DOTTIE #DDSMS834

Screw, Sheet Metal; Steel; Pan Head; No. 8; 3/4 in.

SKU # 78100216970
View more versions of this product
Size: #8
Length: 3/4 in.
Package: 100 Invincibox
Type: Sheet Metal
Head Type: Pan Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1