Menu Search

DOTTIE #DDSMST834

Screw, Metal-piercing; Steel; No. 8; 3/4 in. long

SKU: 78100216976
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Sheet Metal
Head Type: Pan Head
Size: #8
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 500 Tuff Pack
Description
General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Pan Head, Robertson; Size - 8; Material - Steel; Finish - Zinc; Length - 3/4; Package - 500 Tuff Pack