Menu Search
DOTTIE #TEKW834

Screw, Self-drilling; Steel; Wafer Head; Phillips Drive; No. 8; 3/4 in.

SKU # 78100217780
Length: 3/4 in.
Package: 100 Invincibox
Type: Self-drilling
Head Type: Wafer Head
Drive: Phillips
Size: #8
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1