Menu Search
DOTTIE #TEKWT834

Screw, Self-drilling; Steel; Wafer Head; No. 8; 3/4 in.

SKU # 78100217795
Length: 3/4 in.
Package: 500 Tuff Pack
Type: Self-drilling
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1