Menu Search
DOTTIE #TEKHT834

Screw, Metal-piercing; Steel; No. 8; 3/4 in. long

SKU # 78100217802
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Length: 3/4 in.
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Package: 500 Tuff Pack

Additional Info: Head Size: 1/4