Menu Search
Fittings and Hardware Hardware General Purpose Screws

DOTTIE

Screw, Metal-piercing; Steel; No. 8

(0 Product Options)
  • Type: Sheet Metal
  • Head Type: Hex Washer Head
  • Size: #8
  • Material: Steel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Package: 500 Tuff Pack