Menu Search
DOTTIE #TEKWT812

Screw, Self-drilling; Steel; Wafer Head; No. 8; 1/2 in.

SKU # 78100217790
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1/2 in.
Package: 500 Tuff Pack
Type: Self-drilling
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1