Menu Search
DOTTIE #DDFW1034

Screw, Wood; Steel; Flat Head; Square Drive; No. 10; 3/4 in.

SKU # 78100282093
View more versions of this product
Size: #10
Length: 3/4 in.
Package: 100 Invincibox
Type: Wood
Head Type: Flat Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1