Menu Search
General Purpose Screws Screw, Wood; Steel; No. 10; 1 in. long
DOTTIE #DDFW101

Screw, Wood; Steel; No. 10; 1 in. long

SKU # 78100282094
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wood
Head Type: Flat Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Invincibox

General Purpose Screws: Type - Wood; Head Type - Flat Head, Robertson; Size - 10; Material - Steel; Finish - Zinc; Length - 1 in; Package - 100 Invincibox