DOTTIE
#DDFW102
Screw, Wood; Steel; Flat Head; Square Drive; No. 10; 2 in.
SKU
#
78100282097
Specifications
Length:
2 in.
Size:
#10
Package:
100 Invincibox
Type:
Wood
Head Type:
Flat Head
Drive:
Square
Material:
Steel
Finish:
Zinc-plated
Number of Sizes:
1