Menu Search
DOTTIE #DDFW612

Screw, Wood; Steel; Flat Head; Square Drive; No. 6; 1/2 in.

SKU # 78100282079
View more versions of this product
Length: 1/2 in.
Size: #6
Package: 100 Invincibox
Type: Wood
Head Type: Flat Head
Drive: Square
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1