Menu Search
DOTTIE #DDFWT81

Screw, Wood; Steel; No. 8; 1 in. long

SKU # 78100282343
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Flat Head
Size: #8
Material: Steel
Finish: Zinc-plated
Length: 1 in.

General Purpose Screws: Type - Wood Screw; Head Type - Flat Head, Square Drive; Size - No. 8; Material - Steel; Finish - Zinc Plated; Length - 1 in.