Menu Search
DOTTIE #DDFW83

Screw, Wood; Steel; No. 8; 3 in. long

SKU # 78100282092
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood
Head Type: Flat Head
Size: #8
Material: Steel
Finish: Zinc
Length: 3 in.
Package: 100 Box

General Purpose Screws: Type - Wood; Head Type - Flat Head, Robertson; Size - 8; Material - Steel; Finish - Zinc; Length - 3 in; Package - 100 Box