Menu Search
DOTTIE #HWSMS10112

Screw, Sheet Metal; Steel; Washer Head; No. 10; 1-1/2 in.

SKU # 78100256608
Length: 1-1/2 in.
Size: #10
Package: 100 Invincibox
Type: Sheet Metal
Head Type: Washer Head
Drive: Philips Slotted
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1

Additional Info: Head Size: 5/16