Menu Search
EATON B-LINE SERIES #1/4X1-1/2-HHCS-ZN

Screw, Cap; Stainless Steel; 1/4 in.; 1-1/2 in. long

SKU # 78101141523
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Size: 1/4 in.
Application: Channel
Material: Stainless Steel
Finish: Zinc
Length: 1-1/2 in.

General Purpose Screws: Type - Cap Screw; Head Type - Hex Head; Size - 1/4 in.; Application - Channel; Material - Stainless Steel; Finish - Zinc; Length - 1-1/2 in.