Menu Search
NVENT CADDY #CRLA37EG

Screw, ROD LOCK Anchor; Steel; Electro-Galvanized; 2-7/8 in. Long

SKU # 78285664949 Manufacturer Series: Rod Lock
Type: ROD LOCK Anchor Screw
Head Type: Holds 3/8 in. Rod
Material: Steel
Finish: Electro-Galvanized
Length: 2-7/8 in.
Package: 25

Additional Info: Works with slightly damaged threads and minor burrs on the threaded rod