Menu Search
FASTENERS & FITTINGS #832200SMSZRXS

Machine Screw, No. 8-32 x 2 in. L, UNC, Round

SKU # 62273211840
Type: SAE Machine Screw
Head Type: Round Head
Drive: Slotted/Square Socket
Thread Type: UNC
Thread Size: No. 8-32
Material: Low Carbon Steel
Finish: Zinc Clear
Length: 2 in.