Menu Search
FASTENERS & FITTINGS #8100STSZAAPRS

Screw, No. 8 x 1 in. L, Type A Full Thread, Pan

SKU # 62273215302
Type: SAE Screw
Head Type: Pan
Drive: Square Socket
Thread Type: Type A Full Thread
Thread Size: No. 8
Material: C1018/C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 1 in.