Menu Search
FASTENERS & FITTINGS #10125SSDZPRS

Self-Drilling Screw, No. 10-16 x 1-1/4 in. L, Full Thread

SKU # 62273220012
Type: SAE Self-Drilling Screw
Head Type: Pan
Drive: Square Socket
Size: Head DiaxH: 0.36 to 0.37 x 0.12 to 0.14 in.
Thread Type: Full Thread
Thread Size: No. 10-16
Material: C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 1-1/4 in.
Socket Size: No. 2