Menu Search
FASTENERS & FITTINGS #875SSDZPRS

Self-Drilling Screw, No. 8 x 3/4 in. L, Pan, Zinc Clear

SKU # 62273213742
Type: SAE Self-Drilling Screw
Head Type: Pan
Drive: Square Socket
Thread Type: Self-Drilling Full Thread
Thread Size: No. 8
Material: C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 3/4 in.