Menu Search
FASTENERS & FITTINGS #8125STSZAAPRS

Self-Tapping Screw, No. 8 x 1-1/4 in. L, Pan Head

SKU # 62273215304
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Self-Tapping Screw
Head Type: Pan
Drive: Square Socket
Size: Head DiaxH: 0.31 to 0.32 x 0.11 to 0.12 in.
Thread Type: Type A Full Thread
Thread Size: No. 8
Material: C1018/C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 1-1/4 in.
Socket Size: No. 2
Point Type: 32° Point