Menu Search
FASTENERS & FITTINGS #10150STSZAAPRS

Tapping Screw, No. 10 x 1-1/2 in. L, Type A Full Thread

SKU # 62273215326
Type: SAE Tapping Screw
Head Type: Pan
Drive: Square Socket
Thread Type: Type A Full Thread
Thread Size: No. 10
Material: C1018/C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 1-1/2 in.