Menu Search
FASTENERS & FITTINGS #10100SWSZFRS

Wood Screw, No. 10 x 1 in. L, Twinfast Full Thread, Flat

SKU # 62273215954
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Wood Screw
Head Type: Flat Head
Drive: Square Socket
Thread Type: Twinfast Full Thread
Thread Size: No. 10
Material: C1018/C1022 Low Carbon Steel
Finish: Zinc Clear
Length: 1 in.