Menu Search
HAMMOND MANUFACTURING #1421D

Screw, Machine; Steel; No. 10-32; 1/2 in. long

SKU # 62398077930
Type: Machine
Head Type: Pan Head
Size: #10
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.

General Purpose Screws: Type - Machine; Head Type - Pan Head, Phillips/Slot; Size - #10-32; Material - Steel; Finish - Zinc Plated; Length - 1/2; Additional Information - Qty: 1-Pkg/25 Screws

Additional Info: Qty: 1-Pkg/25 Screws