Menu Search
RACK-A-TIERS MFG #F65870

Rack-A-Tiers Lo-Root Wood Screw, No. 8 x 1 in. L, Steel

SKU # 62591298998
Type: Lo-Root Wood Screw
Head Type: Flat Head
Drive: Square
Thread Size: No. 8
Material: Steel
Length: 1 in.
Package: 10000

RMI F65870 8X1 FLAT HEAD WOOD SCREW