Menu Search
RELIABLE FASTNERS #HCBL316314BDJ

Concrete Screw, 3/16-16 x 3-1/4 in. L, Hi-Low Thread

SKU # 77243699993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Concrete Screw
Head Type: Hex Washer
Drive: Slotted
Size: Head DiaxH: 0.32 to 0.35 x 0.1 to 0.11 in.
Thread Type: Hi-Low Thread
Thread Size: 3/16-16
Application: Wood Furring Strips, Exterior Insulation Systems, Electrical Components (Clips Or Boxes), Hose Reels and Lighting Fixtures
Material: ASTM-B117 Steel
Finish: Blue ECO Coated
Length: 3-1/4 in.
Drill Bit: 5/32 x 4-1/2 in.
Package: 100/Box