Menu Search
ARROW FASTENERS #591168

Low Voltage Cable Staple 1/4 x 1/4 in

SKU # 07905559112 Manufacturer Series: T59
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Cable Staple
Shape-Style: Insulated
Size: 1/4 x 1/4 in.
Tool Type: Hand Stapler
Tool Model: T59
Material: Steel/Plastic
Package Quantity: 40

Additional Info: Application: Low Voltage Cables 0.25" dia. Max. Color: Clear