Menu Search
General Purpose Staples Low Voltage Cable Staple 1/4 x 5/16 in

ARROW FASTENERS #591188

Low Voltage Cable Staple 1/4 x 5/16 in

SKU #07905559110
Manufacturer Series: T59
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Low Voltage Cable Staple
Shape-Style: Insulated
Size: 1/4 x 5/16 in.
Tool Type: Hand Stapler
Tool Model: T59
Material: Steel/Plastic
Package Quantity: 40

Additional Info: Application: Low Voltage Cables 0.31" dia. Max. Color: Clear