Menu Search
ARROW FASTENERS #259

Low Voltage Cable Staple 9/16 in

SKU # 07905525916 Manufacturer Series: T25
Type: Low Voltage Cable Staple
Shape-Style: Curved
Size: 9/16 in.
Tool Type: Hand Stapler
Tool Model: T25M
Material: Steel
Package Quantity: 1000

Additional Info: Application: Low Voltage Cables 0.25" dia. Max. Non-Insolated