Menu Search
ARROW FASTENERS #T259/161000

Wire and Cable Staple, Round Crown, 9/16 in., Hand Stapler, Steel

SKU # 07905598999 Manufacturer Series: T25
Type: Wire and Cable Staple
Shape-Style: Round Crown
Size: 9/16 in.
Tool Type: Hand Stapler
Material: Steel
Package Quantity: 1000

General Purpose Staples: Type - Wire and Cable Staple; Shape-Style - Round Crown; Size - 9/16 in.; Tool Type - Hand Stapler; Material - Steel; Package Quantity - 1000; Manufacturer Series - T25