Menu Search
DELTA TRANSFORMERS #DA3150V

Transformer, Dry-Type Distribution; 600V Primary; 3 Phase; 150 kVA

SKU # 62281598974 Manufacturer Series: C802 Series
Type: Distribution, Dry-Type
KVA: 150 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Taps: (4) x 2.5 Percent
Winding: Aluminum
Temperature Rise: 150 deg C
Enclosure Rating: NEMA 1
Enclosure HxWxD: 31.23x31.09x23.00 in.
Weight: 803 lb. (365kg)

Additional Info: Floor-Mount